Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB182385

Global Industrial™ 48" Commercial Duty Exhaust Fan, 3 Phase, 5 HP

Product Description
Global Industrial's™ series commercial wall exhaust fan are economical fans for light duty general exhaust requirements. Well suited for factory or warehouse ventilation.

Features and Benefits
  • Heavy duty 4-blade fabricated steel propellers standard.
  • Sealed pillow block ball bearings.
  • Fans shipped fully assembled and factory tested; ready for field installation.
  • Motors are high quality industrial grade available in single or three phase – totally enclosed fan cooled.
  • Belt driven for quiet operation.
  • Suitable for intake or exhaust air flow.

Optional Accessories
  • Fan & shutter mounting box.
  • Front & rear OSHA compliant guards.
  • All aluminum gravity exhaust shutter.
  • Weather hood with bird screen.


PRICE
$2,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth26-1/2 in
Height54 in
Fan Diameter48 in

Product Details

Assembly RequiredNo
CFM30500 CFM
Horsepower5 HP
Drive TypeBelt Drive
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Voltage230 / 460 V
MaterialSteel
Phase3
DescriptionCommercial Duty Exhaust Fan
Blade TypeSteel
Manufacturers Part NumberB182385
Indoor/OutdoorIndoor
Decibels75
BrandGlobal Industrial

Compliance & Certifications

CertificationsOSHA