Bohlmann 48" Commercial Flat Concrete Bench, Polished Gray Limestone Seat, Red Quartzite Legs
Write a Review
|
Questions & Answers (0)
Product Description
Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This concrete bench has decorative grooves that give the effect of heavy wood slats. It is a good choice when a lighter weight or low-profile seating option is desired. The total height of this bench is 17 inches.
PRICE
$599.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 12 in |
| Height | 17 in |
| Weight | 205 lbs |
| Seat Length | 48 in |
| Seat Width | 12 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Red Quartzite |
| Color | Gray Limestone |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | B-48GC-POLI GRY-RED |
| Mounting Style | Surface |
| Brand | Bohlmann |