48" Direct Drive Agricultural Box Fan 230V 1 HP Motor
Write a Review
|
Questions & Answers (0)
Product Description
AGRICULTURAL EXHAUST FANS
48" Direct Drive Fan
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10'L 230V power cord with 3-prong plug. Great for economical maintenance. Features 3 fan blades and 16"D housing. Assembled. Horsepower rating based upon maximum speed/load.
48" Direct Drive Fan
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10'L 230V power cord with 3-prong plug. Great for economical maintenance. Features 3 fan blades and 16"D housing. Assembled. Horsepower rating based upon maximum speed/load.
PRICE
$1,315.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 in |
| Width | 16 in |
| Height | 52-3/4 in |
| Weight | 176 lbs |
| Fan Diameter | 48 in |
Product Details
| Assembly Required | No |
| CFM | 4050/18600 CFM |
| Horsepower | 1 HP |
| Color | Galvanized |
| Amperage | 5.10 A |
| Drive Type | Direct |
| CFM Low | 4050 CFM |
| Motor Type | Totally Enclosed Air Over |
| Voltage | 115 / 230 V |
| CFM High | 18600 CFM |
| Material | Steel |
| Phase | 1 |
| Description | 3 Blade |
| Indoor/Outdoor | Indoor |
| Brand | Triangle Engineering |
Warranty
| Warranty | 1 yr |