x

Take 15% off your entire order!

Offer applied at checkout

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Putty, Assembled

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Putty, Assembled

Item #: WBB2228964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Champagne/Putty
  • Medium Gray
  • Light Gray
  • Sand
  • Black

Champagne/Putty

$2,811.00 up to 10% OFF

Price: $2,525.00

$420.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Tennsco 48 Door Cell Phone Locker CP12-091572-D-CPY - 4 Wide w/Hasp - 36"W x 15"D x 82-3/4"H Putty

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

  • OVERALL WIDTH INCHES 36
  • OVERALL DEPTH INCHES 15
  • OVERALL HEIGHT INCHES 82-3/4
  • COMPARTMENT WIDTH INCHES 7-5/8
  • COMPARTMENT DEPTH INCHES 14-1/2
  • COMPARTMENT HEIGHT INCHES 5-3/8
  • ASSEMBLY All-Welded
  • BRAND Tennsco
  • COLOR FAMILY Tan
  • COLOR FINISH Champagne/Putty
  • CONSTRUCTION Cold Rolled Steel
  • DOOR TYPE Manual Close
  • CONFIGURATION 4 Wide
  • LOCK TYPE Padlock Hasp
  • LOCKER TYPE Cell Phone Lockers
  • MANUFACTURERS PART NUMBER CP12-091572-D-CPY
  • OPENINGS 48
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Specialty Lockers
  • STYLE Free-Standing w/ Sloping Top and Closed Base-Twelve Door High Unit
  • WEIGHT LBS 264
  • LIMITED WARRANTY 1 Year
  • MPN_MASTER CP12-091572-D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Putty, Assembled

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Putty, Assembled

Item #: WBB2228964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant