Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2238346

MPN #: 754110

48" Floor Model Box & Pan Brake - 12 Gauge - JET BPF-1248

|
Questions & Answers (0)
PRICE
$5,349.00
Free Shipping Usually ships in 60 to 63 days
Box and Pan Brakes from JET are perfect for the larger, high volume shop that requires versatility yet demands rugged durability and bending precision

Features:
  • Wide assortment of finger widths allow greater versatility in the shop
  • With fingers installed it can be used as a full-length nose bar, turning the machine into a straight bending brake
  • All body sections are welded steel plate with heavy truss rods and braces designed to give greater strength and durability
  • Both the bed and apron are bored in line to assure the utmost accuracy
  • Counter weights can be moved up or down to adjust desired leverage
  • Stop rod for repeatable bending
  • 12 gauge maximum capacity for mild-steel
  • 10 gauge maximum capacity for aluminum and copper alloys
  • 16 gauge maximum capacity for stainless steel
Specifications:
  • Mild Steel Capacity: 12 Gauge
  • Bending Length Capacity: 48"
  • Max. Box Depth: 4"
  • Max. Lift of Beam: 1-1/2"
  • Beam Adjustment (Front to Rear): 7/8"
  • Number and Width of Fingers: 12 (5@3", 2@4", 5@5")
  • Finger Nose Angle: 45 Degrees
  • Nose Radius: 1/32"
  • Dimensions: 87" L x 59" W x 70" H
  • Weight: 1,110 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.