x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco 48" In-Ground Stainless Post for Standard

Jayco 48" In-Ground Stainless Post for Standard

Item #: WB268752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray
  • Stainless Steel
  • White
  • Black

Stainless Steel

  • Aluminum
  • Stainless Steel

Stainless Steel

Price: $426.95

Save $21.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LETTER LOCKER POSTS
Stainless Steel 48" In-Ground Post for Standard Letter Lockers
Attach your letter locker to one of our posts to apply a mailbox anywhere you need. Made with corrosion resistant .065 wall stainless steel. In-ground posts are installed directly into the ground with a concrete pour. Measures 4" round. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 4
  • HEIGHT INCHES 48
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Stainless Steel
  • CONSTRUCTION Stainless Steel
  • GROUP Standard
  • MANUFACTURERS PART NUMBER LLP48IGSS
  • MOUNT TYPE In-Ground
  • PRODUCT GROUP Residential Mail Box
  • STYLE In-Ground
  • TYPE Ground with Concrete Pour
  • WEIGHT LBS 30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco 48" In-Ground Stainless Post for Standard

Jayco 48" In-Ground Stainless Post for Standard

Item #: WB268752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco 48" In-Ground Stainless Post for Standard
    Jayco 48" In-Ground Stainless Post for Standard
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant