Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB554272

MPN #: 7208

Mail Boss Package Master Commercial Locking Mailbox Bronze

Product Description
The Mail Boss Package Master is the ultimate security package mailbox for receiving small parcels and securely storing weeks of mail. This USPS Approved extra-large capacity security mailbox features patent-pending "Mail Shield" technology. Unlike other bin-mailers, your mail and packages are safe from fishing. This box is perfect for those who need to receive small packages such as prescriptions by mail. With the patented Fast-Trak Mounting Plate, you can quickly and easily install your Package Master on a Mail Boss post, an existing post or gang plank.

Features:
  • USPS Postmaster Approved
  • Locking access door with commercial grade high security 12 disc wafer lock deters drilling and picking
  • Innovative extra-large capacity baffle door accepts mail bundles and packages allowing for true security to prevent phishing
  • Patented anti-pry latch locking mechanism featuring a chrome-alloy tempered steel hook cam
  • Patented Mail Shield technology prevents fishing
  • Patented Fast-Trak mounting plate for quick installation
  • Powder coated and constructed of welded 12- and 14-gauge electro-galvanized steel to withstand weather, impact, and vandalism
  • Stainless steel hinges for ease of use and longevity
  • Includes vandal-resistant flag, 3 laser cut keys and reflective house numbers


PRICE
$335.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth21-1/2 in
Height16-1/2 in
Weight52 lbs

Product Details

Assembly RequiredNo
TypeFront Access
ColorBrown
SeriesPackage Master
StyleStanding Package MailBox
Mounting LocationPost Mounted (Sold Separately)
Material12/14-Gauge Galvanized Welded Steel, Stainless Steel Hinges
Number of Compartments2
Package Quantity1
Manufacturers Part Number7208
BrandMail Boss

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS Approved