Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB488025

MPN #: 2ts3048

Aero Manufacturing 304 Stainless Steel Table, 48 x 30", Undershelf, 14 Gauge

Product Description

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with stainless steel legs. 18-gauge adjustable lower shelf for added storage. Tubular legs are 1 5/8" diameter with 1" adjustable leveling feet. 48" long bench. Meets NSF and ISDA standards.

PRICE
$869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height35 in
Weight Capacity225 lbs
Gauge14 ga
Base Gauge16 ga
Nominal Height35 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number2ts3048
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
Leg Material1-5/8" Stainless Steel
BrandAero Manufacturing
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Leg TypeFixed
Base Material304 Stainless Steel
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF