Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB203578

MPN #: 2TGX-2460

Aero Manufacturing 304 Stainless Steel Table, 60 x 24", 14 Gauge

Product Description
This Stainless Steel Workbench with Galvanized Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 60"W x 24"D. Crossbracing is 1-3/4" O.D 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

PRICE
$939.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height35 in
Weight Capacity600 lbs
Tube Diameter1-5/8 in
Gauge14 ga
Base Gauge16 ga
Nominal Height35 in

Product Details

Assembly RequiredYes
Number of Legs4
Leg StyleRound Tubular Leg
Construction TypeUnassembled
Manufacturers Part Number2TGX-2460
Primary UseFoodservice & Medical Facilities
Shelf Material--
Leg Material1-5/8" Galvanized Steel
BrandAero Manufacturing
PowerNo
TypeCommercial Work Table
ColorSilver
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF