Global Industrial
Model # :WB607004BL
Global Industrial 48 x 30 Adjustable Height Workbench Square Tube Leg - Maple Safety Edge Blue
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square-tube legs
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Safety Edge Maple Butcher Block Top
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4"thick kiln-dried maple top with mineral oil protectant and safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Global Brand is hot ironed onto bench edge.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square-tube legs
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Safety Edge Maple Butcher Block Top
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4"thick kiln-dried maple top with mineral oil protectant and safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Global Brand is hot ironed onto bench edge.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 30 to 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 607004BL |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |