Global Industrial
Model # :WB606974BL
Global Industrial 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue
|
Questions & Answers (0)
Product Description
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8" thick high pressure plastic laminate top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
PRICE
$429.95
1
1
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 29-7/8 - 41-3/4 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 30 to 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Top Color Family | Light Gray |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 606974BL |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |