Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253844BL

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Shop Top Safety Edge Blue

Product Description
✓ Safety-edge high-density particleboard shop top.
✓ Adjustable-height legs with 5000 lb weight capacity
✓ 14-gauge steel with protective powder coat finish

The blue 72 x 30" Global Industrial™ Adjustable-Height Workbench features a 1-3/4"-thick smooth, extra-strong, non-conductive safety-edge shop top supported by sturdy 14-gauge, 2" square steel legs that adjust from 30" to 42" high with a 5000 lb payload capacity. Its top has a square edge and is made with clear lumber edge bands that are faced on two sides with thick high-density particleboard sealed with a strong MDF core & catalyzed finish for liquid resistance and protection against static build up. It won't warp or split, so the top is economical, easy-to-clean and resistant to damage. It is ideal for general work tasks, electronics assembly, and any application requiring durability. Optional accessories are available separately to customize the bench including an upright kit, light kit, cantilever shelf, bin rail, power strip, and drawers.

  • Bracing adds rigidity and stability
  • Leveling floor glides improve stability on uneven floors
  • Full-perimeter apron improves strength and rigidity
  • Adjustable-height base plates enable anchoring on uneven floors
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $519.00

    1
    1
    Backordered, expected around 10/19/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth30 in
    Height30-1/16 - 41-15/16 in
    Weight Capacity5000 lbs
    Top Thickness1-3/4 in
    Nominal Height30 - 42 in
    Leg Height30 to 42 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorBlue
    Adjustment TypeBolted Leg
    StyleBench without Power Apron
    Duty RatingHeavy Duty
    Edge TypeSafety
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number253844BL
    Top MaterialShop Top
    BrandGlobal Industrial