Global Industrial
Model # :WB242261TN
Global Industrial 48x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge Tan
|
Questions & Answers (0)
Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square tube legs
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Square Edge Stainless Steel Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick 16 gauge Type 304 stainless steel top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square tube legs
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Square Edge Stainless Steel Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick 16 gauge Type 304 stainless steel top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
PRICE
$819.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 29-13/16 - 41-11/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 30 - 42 in |
| Leg Height | 28 to 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Tan |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 242261TN |
| Top Material | 304 Stainless Steel |
| Brand | Global Industrial |