Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778756

MPN #: 30SS48KD

New Age Industrial Work Table, 304 Stainless Steel Top/Aluminum Frame, 48"W x 30D

Product Description
Heavy Duty Aluminum Work & Prep Table: Adjustable knock-down design with removable stainless steel worktop. This 30-inch deep work table offers a robust 1,500 lb weight capacity and a removable 16-gauge stainless steel top. Constructed with a high-tensile aluminum frame, It's guaranteed against rust and corrosion for life. The unit's NSF certified and features adjustable feet for easy leveling and quick stabilization on uneven floors.

Maximize strength, sanitation, and savings with the New Age Industrial Heavy-Duty Aluminum Frame Knocked-Down (KD) Work Table featuring a Removable Stainless Steel Top. This table boasts the strength and sanitation of a stainless steel table while offering the cost-effectiveness of a heavy-duty aluminum frame. With a massive 1,500 lbs weight capacity and shipped KD for significant freight savings, it's a smart, long-term investment for any professional workspace.5-Year Guarantee Against Material Defects and Workmanship. Lifetime Guarantee Against Rust and Corrosion.

Engineered for Superior Durability & Sanitation: This commercial stainless steel work table provides a robust, spacious surface essential for intensive daily preparation, processing, and assembly.
  • Premium Stainless Steel Top: Features a removable 16-gauge, Type 304 stainless steel top. This high-grade material offers greater corrosion resistance than Type 430 options. The smooth, non-porous top is naturally resistant to heat, stains, and corrosion.
  • Certified Hygiene: The top's removable design allows for quick, deep cleaning beneath the surface. The easy-to-clean frame and top ensure hygienic preparation, making this unit NSF Certified to meet the highest commercial standards.
  • Heavy-Duty Aluminum Frame: The base is constructed with durable aluminum tubing and tubular legs, providing the high 1,500 lbs weight capacity and superior resistance to rust and moisture.
  • Adjustable Stability: Equipped with four adjustable feet to ensure stability and easy leveling on uneven floors.
Who Uses This Table? Industry-Specific Advantages: The combination of a sanitary stainless steel top and a rust-proof aluminum frame makes this commercial work table indispensable across a vast array of demanding environments.

For Hygiene & Food Safety: These tables are essential for businesses that handle food and require surfaces that are easy to clean and non-porous to prevent contamination.
  • Commercial Kitchens & Food Service: Pros: Meets NSF standards for sanitation, is highly corrosion-resistant to food acids and moisture, and durable for heavy daily use.
  • Food Processing & Butchering: Pros: Withstands corrosive chemicals and high temperatures, providing a long-lasting, hygienic surface for intensive processing.
  • Healthcare & Laboratories: Pros: Non-porous surfaces are excellent for sterile environments, easy to sanitize, and resistant to chemicals.
For Durable, Heavy-Duty Work: These industries use stainless steel for its mechanical properties, strength, and resistance to wear and tear.
  • Manufacturing & Workshops: Pros: High tensile strength provides a stable surface for heavy assembly and is highly resistant to wear.
  • Construction & Automotive: Pros: Corrosion resistance is vital for environments with various chemicals and moisture, making it a durable choice for demanding tasks.
  • General Utility & Storage: Pros: Provides a stable, level work surface for general use in garages, laundries, or as a heavy-duty utility bench.


PRICE
$1,629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height35-1/2 in
Weight Capacity1500 lbs
Weight57.6 lbs
Tube Diameter1-11/16 in
Gauge8/13/16 ga
Nominal Height36 in in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Number of Legs4
Edge TypeSquare
Leg StyleRound Tubular Leg
MaterialStainless Steel/Aluminum
Construction TypeUnassembled
Manufacturers Part Number30SS48KD
Primary UseFoodservice, Laboratory
ShapeRectangle
Leg MaterialAluminum
BrandNew Age Industrial
PowerNo
TypeCommercial Work Table
Shelf Capacity1500 lbs
ColorSilver
Top Color FamilySilver
Style3-Sided Frame with Open Base
Country of OriginU.S.A.
Mobile or StationaryStationary
Package Quantity1
Frame MaterialHigh-Tensile Aluminum
Leg TypeAdjustable
Base MaterialHigh-Tensile Aluminum
Top Material304 Stainless Steel

Warranty

Warranty5 Years Against Material Defects & Workmanship yr

Compliance & Certifications

CertificationsNSF