48" Optional Upright For Dmb/1 - Chrome - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
For use with shirt or blouse forms that require additional height. Simply remove existing upright and insert taller upright.
PRICE
$27.50 Sold in packages of 2 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Chrome |
Product Details
| Type | Upright |
| Class | Jersey Covered Forms |
| Line | Bases |
| Description | Optional Upright |
| Color | Chrome |
| Manufacturers Part Number | DMU48/C |
| Brand | Mondo Mannequins |