Male 3/4 Body Form - Black W/Black Wood Tripod Base
Write a Review
|
Questions & Answers (0)
Product Description
Made from molded polyurethane foam which allows for easy pinning, and the fine jersey covering insures a secure fit for all garment material.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 40 lbs |
| Base | Wood |
| Weight Each | 40 lbs |
Product Details
| Style | Male |
| Type | Male |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | Male Mannequin - 3/4 Body Form, Black Wood Tripod Base |
| Color | Black |
| Manufacturers Part Number | BFM/B-W |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |