Take 15% off your entire order!

Offer applied at checkout

RWM Casters 6" Torus Wheel™ Swivel Caster with Face Contact Brake - 48-UAB-0621-S-ICWB

Shown with Gray Wheel, Brake Not Shown

RWM Casters 6" Torus Wheel™ Swivel Caster with Face Contact Brake - 48-UAB-0621-S-ICWB

Item #: WBB1102995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$218.25 up to 40% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 48 Series 6" Wheel™ Wheel with Face Contact Brake - Swivel Caster

RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!

  • WIDTH INCHES 2
  • HEIGHT INCHES 7-1/2
  • CAPACITY LBS 1230
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Silver Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE Face Contact Brake
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate, Face Control Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 48-UAB-0621-S-ICWB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES Freedom 48
  • STYLE --
  • WEIGHT LBS 11
  • WHEEL CONSTRUCTION Urethane on Aluminum
  • WHEEL DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 6" Torus Wheel™ Swivel Caster with Face Contact Brake - 48-UAB-0621-S-ICWB

RWM Casters 6" Torus Wheel™ Swivel Caster with Face Contact Brake - 48-UAB-0621-S-ICWB

Item #: WBB1102995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant