Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 48 Series 8" Urethane on Aluminum Wheel Swivel Caster - 48-UAR-0820-S

Shown with Gray Wheel

RWM Casters 48 Series 8" Urethane on Aluminum Wheel Swivel Caster - 48-UAR-0820-S

Item #: WBB1102825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$188.29 up to 43% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 48 Series 6" GT Wheel Swivel Caster - 48-GTB-0620-S

RWM Casters 48 Series 6" GT Wheel Swivel Caster - 48-GTB-0620-S

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 5" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0512-06

RWM Casters 5" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0512-06

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters Signature™ Wheel With Sealed Ball Bearing For 3/8" Axle, 5" x 1-1/4"

RWM Casters Signature™ Wheel With Sealed Ball Bearing For 3/8" Axle, 5" x 1-1/4"

RWM Casters 4" x 1-1/4" Signature™ Wheel with Sealed Ball Bearing for 3/8" Axle - SWB-0412-06

RWM Casters 4" x 1-1/4" Signature™ Wheel with Sealed Ball Bearing for 3/8" Axle - SWB-0412-06

RWM Casters VersaTrac® 4" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 4" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 5" x 2" Mold-On Rubber Wheel with Roller Bearing for 1/2" Axle - RIR-0520-08

RWM Casters 5" x 2" Mold-On Rubber Wheel with Roller Bearing for 1/2" Axle - RIR-0520-08

RWM Casters 46 Series 8" Urethane on Iron Wheel Swivel Caster - 46-UIR-0820-S

RWM Casters 46 Series 8" Urethane on Iron Wheel Swivel Caster - 46-UIR-0820-S

RWM Casters 65 Series 5" Forged Steel Wheel Rigid Caster - 65-FSR-0520-R

RWM Casters 65 Series 5" Forged Steel Wheel Rigid Caster - 65-FSR-0520-R

RWM Casters 65 Series 6" Forged Steel Wheel Rigid Caster - 65-FSR-0620-R

RWM Casters 65 Series 6" Forged Steel Wheel Rigid Caster - 65-FSR-0620-R

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RWM Casters 48 Series 8" Urethane on Aluminum Wheel - Swivel Caster

RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!

Weights & Dimensions

  • Wheel Diameter 8 in
  • Width 2 in
  • Wheel Diameter Range 7 to 8 in
  • Bolt Spacing 2-5/8 x 3-5/8 in
  • Plate Size 4-1/2 x 4 in
  • Weight Capacity 1500 lbs
  • Height 9-1/2 in
  • Mounting Bolt Hole Diameter 3/8 in
  • Weight 12 lbs
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Urethane on Aluminum
  • Brand RWM Casters
  • Package Quantity 1
  • Bearing Type Roller Straight
  • Series Freedom 48
  • Warranty 1 yr
  • Caster Type Swivel
  • Manufacturers Part Number 48-UAR-0820-S
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 48 Series 8" Urethane on Aluminum Wheel Swivel Caster - 48-UAR-0820-S

RWM Casters 48 Series 8" Urethane on Aluminum Wheel Swivel Caster - 48-UAR-0820-S

Item #: WBB1102825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant