Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319361BBL

Global Industrial™ 48x30 Mobile Production Workbench Power Apron Stainless Steel Square Edge BL

Product Description
✓ Square-edeg stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile & versatile configuration with power apron

Global Industrial™ 48"W x 30"D Mobile Production Workbench Power Apron Stainless Steel Square Edge BL

Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL

PRICE
$935.00

1
1
Available on or around 11/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number319361BBL
Number of Outlets6
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerYes
TypeMobile Open Base Workbench
ColorBlue
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Wheel TypeLocking
StyleBench with Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top Material304 Stainless Steel

Compliance & Certifications

CertificationscETL, ETL