Global Industrial
Model # :WB319357BL
Global Industrial Mobile Production Workbench w/ ESD Square Edge Top, 48"W x 30"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The 1-1/4" thick static dissipative ESD top comes with standard square edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish.
PRICE
$765.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 319357BL |
| Primary Use | Technical Service Facilities |
| Brand | Global Industrial |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Blue |
| Top Color Family | White |
| Wheel Type | Locking |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | ESD Laminate |