Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319286TN

Global Industrial™ 48"W x 30"D Production Workbench - SS Square Edge with Drawers & Shelf - Tan

Product Description
Industrial workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 42"H at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:
  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
PRICE
$1,325.00

1
1
Backordered, expected around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height29-13/16 - 41-11/16 in
Weight Capacity5000 lbs
Nominal Height30 - 42 in
Leg Height28 to 34 in

Product Details

Assembly RequiredYes
PowerNo
TypeProduction Workbench
Shelf TypeLower
ColorTan
Number of Drawers2
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number319286TN
Top MaterialStainless Steel
BrandGlobal Industrial