Add plastic laminate shelf to customize your bench. 48"L x 12"W.
Model # :WB185CP131
Global Industrial Laminate Lower Shelf, 48"W
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Lower Shelf |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 185CP131 |
| Brand | Global Industrial |
Related Products
Upgrade your kitchen's storage capabilities with the New Age Industrial 24US48KD Heavy Duty Adjustable Solid Aluminum Undershelf. This solid aluminum shelf is custom-engineered to fit 24"D x 48"W knock-down work and prep tables, offering a heavy-duty storage solution for high-volume commercial settings. Constructed from high-tensile extruded aluminum with a reinforced 13-gauge frame, this unit is built to support a substantial 300 lb. capacity. With its fully adjustable height, you can easily tailor your workstation to meet specific ergonomic and storage requirements. Designed to endure ...
Easily apply carton sealing tape up to 3" wide with the Global Industrial™ Lower Tape Head. This accessory is ideal for mailrooms, warehouses, factories and similar packaging settings that need specific tape applications. The solidly constructed carbon steel framing offers lasting durability alongside the compatible Global Industrial™ Semi-Automatic Random Size Case Sealer. Once the lower tape head is secured to the case sealer, simply slide the corrugated box through the conveyor. The tape head is lightweight, making it easy to store when not in use. 1 Year Limited Warranty.
This cantilever steel shelf easily attaches to an upright kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
Global Industrial™ Lower Shelf Kit 72 x 25 with Removable Dividers for 72"W x 30"D Bench - Blue Customize your packaging workbench by adding this lower packaging shelf. It measures 25"D with 4 carton dividers and a 5"H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 30" deep benches
The lower shelf for Concept Ergo 30" and 36" deep workbenches is exceptionally sturdy and built to last. With a load capacity of 60 kg, this steplessly height-adjustable shelf offers reliable support for tools, components, or storage bins. Supplied complete with shelf and brackets. PDH600-49 divider hoops can be used with LSCE shelves. The 24" ESD lower shelf for the Concept Ergo workstation adds convenient, static-safe storage directly beneath the work surface. Designed for ESD-controlled environments, the shelf helps prevent the buildup of static electricity, protecting sensitive ...