Pro-Line Steel Shelf W/ Laminate Safety Edge, 72"W x 12"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line CSPL1272-PA31 72"L X 12"D Plastics Laminate Cantilever Shelf- Gray
Maximize your storage and work area with this easy to install shelf. 72"L x 12"D plastic laminate includes shelf supports and is fully height adjustable. Gray Powder Coat.
*Requires Pro-Line UR60 Uprights*
Maximize your storage and work area with this easy to install shelf. 72"L x 12"D plastic laminate includes shelf supports and is fully height adjustable. Gray Powder Coat.
*Requires Pro-Line UR60 Uprights*
PRICE
$265.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 5 in |
| Weight Capacity | 125 lbs |
Product Details
| Assembly Required | Yes |
| Type | Upper Shelf |
| Color | Gray |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | CSPL1272-PA31 |
| Top Material | Plastic Laminate |
| Brand | Pro-Line |