Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253753

Global Industrial™ Mobile Service Cabinet Bench, 48"W x 26"D

Product Description
This all-welded service bench features heavy duty construction that offers a 2000 lbs load capacity. The top work surface on these service benches feature 3-sided lip edges with backstop to retain contents. The cabinet doors have chrome-plated locking handles. The doors are channel reinforced for added strength and rigidity. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. It has 5" x 2" non-marring, non-conductive phenolic casters (2 rigid, 2 swivel) that offer high strength and impact resistance. Includes a fixed height shelf to provide 10"H top and 14"H bottom compartments.

PRICE
$1,319.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth26 in
Height34 in
Weight Capacity2000 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
TypeService Bench Cabinet
ColorGray
Number of Drawers--
Casters5 x 2 Phenolic (2 rigid, 2 swivel)
StyleCabinet, Shelf
Edge TypeSquare
Mobile or StationaryMobile
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAssembled
DescriptionA
Leg TypeFixed
Manufacturers Part Number253753
Top MaterialSteel
BrandGlobal Industrial