Aero Manufacturing 430 Stainless Steel Table, 48 x 30", Undershelf, 2-1/4" Backsplash, 18 Gauge
|
Questions & Answers (0)
Product Description
This 430 series workbench features an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. The workbench has a 2-1/4"H backsplash and hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. Optional drawers measure 15"W x 20"D x 5"H and fits all models.
PRICE
$405.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 300 lbs |
| Weight | 66 lbs |
| Gauge | 18 ga |
| Nominal Height | 35 in |
| Backsplash Height | 2-1/4 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | IAS-3048 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Aero Manufacturing |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |