Aero Manufacturing 430 Stainless Steel Table, 60 x 30", 16 Gauge
|
Questions & Answers (0)
Product Description
Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 16 gauge, 304 grade stainless steel top with corrosion resistant galvanized legs. Bench has three heavy gauge steel box channel reinforcements for added strength and rigidity. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. 60" long bench. Meets NSF and ISDA standards.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 in |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Leg Style | Round Tubular Leg |
| Mobile or Stationary | Stationary |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 4TGX-3060 |
| Primary Use | Foodservice & Medical Facilities |
| Base Material | Galvanized Steel |
| Shelf Material | -- |
| Leg Material | 1-5/8" Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |