StrongHold Heavy Duty Work Table W/ Shelf, Steel Square Edge, 48"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
These all welded work tables are perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas, and more. 7 Gauge Steel Work Surface. The top of these industrial shop tables is supported by 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. 12 gauge x 16"D bottom shelf of this work bench provides added storage space. Scratch resistant baked enamel finish. Fixed Height Benches are 34"H.
PRICE
$1,069.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 5500 lbs |
| Weight | 204 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Number of Drawers | -- |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | T4830 |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Strong Hold |