Strong Hold Heavy Duty Work Table w/1-3/4"Maple Top, Adj. Legs,1 Shelf, 48"Wx30"D,Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® Extreme Duty adjustable height shop tables ensure a strong and dependable workstation. The maple tabletop and 7 GA adjustable legs are able to support an extreme weight capacity of 5500 lbs. There is also a high-capacity bottom shelf with a shelf capacity of 950 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty. All welded bottom shelf for added storage
PRICE
$2,399.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30 - 40 in |
| Weight Capacity | 5500 lbs |
| Weight | 320 lbs |
| Nominal Height | 30 - 40 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Adjustable |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | T4830-AL-MT-RAL7024 |
| Primary Use | Worksurface |
| Brand | Strong Hold |
| Power | No |
| Type | Shop Table |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Maple |