48" x 96" Slatwall Panel - Gray HPL, With Aluminum Inserts - Pkg Qty 4
48"H X 96"W Slatwall Panel - Gray HPL, With Aluminum Inserts - Pkg Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 96 in |
| Depth | 3/4 in |
| Height | 48 in |
| Weight | 100 lbs |
Product Details
| Material | Wood with Aluminum Inserts |
| Package Quantity | 4 |
| Color | Gray |
| Brand | Holland Panel Products |
Related Products
48" x 48" Slatwall Panel – Gray HPL, Without Inserts HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with white melamine surface with grooves on 3" centers. Optional accessories to ...
Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with gray melamine surface with grooves on 3" centers.
48"W x 96"H Slatwall Panel - Mirror,, With Aluminum Inserts Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for hanging ...
96" x 48" Slatwall Panel – Maple Veneer, With Aluminum Inserts Real wood veneer panel provides an elegant look for your most demanding display. Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize ...
96"W x 48"H Slatwall Panel - Walnut Laminate, With Aluminum Inserts Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for ...