Don Jo 484-CW-10B Wrap Around For Dbl Lk Combo W/ 1-1/2"Top&2-1/8"Bottom Holes W/4"Centers, ORB - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).
PRICE
$589.50 Sold in packages of 10 / $58.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 4-1/4 in |
| Height | 9 in |
| Door Thickness | 1-3/4 in |
| Backset | 2-3/4 in |
| Gauge | 22 (.032) ga |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Body Material | Stainless Steel |
| Color | Oil Rubbed Bronze |
| Description | Wrap Around For Double Lock Combo W/ 1-1/2"Top Hole & 2-1/8"Bottom Holes W/4" Ce |
| Package Quantity | 10 |
| Manufacturers Part Number | 484-CW-10B |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |