Don-Jo Mfg Filler Plate Dura Coated Coat. 1 ea. #10-32 x 1 1/2" FHMS.
Don Jo PDF 161-DU Hole Filler Plate, 2-1/8"Hole"Dia, Dura Coated - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2-1/8-Hole in |
Product Details
| Type | Exit Device |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Dura Coated |
| Material | Steel |
| Package Quantity | 10 |
| Description | Hole Filler Plate |
| Manufacturers Part Number | PDF 161-DU |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |