48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units &Guard Rails-Black
Write a Review
|
Questions & Answers (0)
Product Description
Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Black finish. 48"W x 8, 16 & 24"H overall. 10 Year Limited Warranty.
PRICE
$19,995.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 576 in |
| Width | 144 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Configuration Package |
| Description | Configuration- 9 Stage & 12 Pie Units' Guard Rails |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | SBRC48C-10 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |