Brady® Floor Warning Forklift Traffic Sign, Yellow/Black, Polyester, 17"Dia
Write a Review
|
Questions & Answers (0)
Product Description
ToughStripe® Floor Signs feature a highly visible, glossy appearance for communicating important safety messages and anti-skid sections to help prevent slips, trips and falls. ToughStripe® Floor Signs communicate important safety and warning messages to your employees in areas with foot traffic. Durable ToughStripe® Anti-Skid Polyester (B-534) includes a rigid, clear overlaminate and is selectively covered by anti-skid tread. Highly visible, glossy material resists harsh chemicals and is easy to apply and remove.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 11 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Forklift Traffic |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Warning Forklift Traffic |
| Legend Heading | Warning |
| Manufacturers Part Number | 104512 |
| Brand | Brady |