Model # :WBB2240190
MPN #: 495.916x3x75BK
Wearwell® Diamond-Plate Select Anti Fatigue Mat 9/16" Thick 3' x 75' Black
Write a Review
Questions & Answers (0)
High-tech industrial surface withstands heavy use while its specially formulated blown-vinyl Flex-Link sponge base lessens standing worker fatigue.
Bulk Pricing
Specifications
Product Details
| Material | PVC Vinyl Surface; Foam Backing |
Related Products
✓ Ergonomic and durable. ✓ Beveled edges provide safe transition from the floor to the mat. Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial™ Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time. 1-Year Limited Warranty. 9/16" thick mat reduces fatigue. For ...
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This ¾" thick ergonomic solution provides consistent and comfortable support without compromising durability. Made in the USA. Features: For use in dry work areas Polyurethane Surface/Back 100% Polyurethane design provides superior anti-fatigue properties that will not separate, ...
Achilles™ Anti fatigue mat is an embossed ribbed top surface that enhances the mats slip resistance while providing increased worker fatigue relief. The PVC closed cell foam construction relives leg and back discomfort while providing a barrier to cold floors. Achilles™ is intended for applications where basic anti-fatigue relief is required at a low cost. Features: Ribbed textured embossed pattern mat Basic anti-fatigue protection provided Closed cell PVC foam relieves leg and back discomfort Provides an insulated barrier to cold floors Beveled edges on all 4 sides of all ...
Cushion Station Black 2' x 3-1/5' Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available without holes. Cushion Station mats are ideal for use in machine shops, work stations or other heavy ...
One of the 4 most comfortable mats available for dry area applications. Corrugated ribbed top surface of resilient SBR rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full One Inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1" thickness. 36"L x 24"W overall. 3 Year Limited Warranty.