#4AB x 1/2" Security Tri-Wing Sheet Metal Screw - Pan Head - 18-8 Stainless Steel - Pkg of 100
|
Questions & Answers (0)
Product Description
#4AB x 1/2" Tri-Wing Sheet Metal Screw - Pan Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Economical Tri-Wing tamper-resistant screws are the common choice for high volume assembly operations while offering a minimal degree of security
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Economical Tri-Wing tamper-resistant screws are the common choice for high volume assembly operations while offering a minimal degree of security
PRICE
$16.75
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #4 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Tri-Wing |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Sheet Metal Screw |
| Manufacturers Part Number | 3.4AB12PS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |