Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3203697
MPN #: DL1362
Weights & Dimensions
Product Details
Tape Logic® 2" Dia. Round Paper Labels with "Jan" Print, Fluorescent Yellow, Roll of 500
Date and organize inventory with these months of the year pressure sensitive labels. Features: Labels are printed on high gloss paper 500 per roll
Tape Logic® Rectangular Inventory Paper Labels, 4"L x 4"W, Fluorescent Yellow, Roll of 500
Features: Colored labels are easy to write on with pens or markers 500 per roll
Tape Logic® 1" Dia. Round Inventory Circle Labels, Fluorescent Yellow, Roll of 500
Features: Colored labels are easy to write on with pens or markers Bright labels quickly identify key items in your facility 500 per roll
Tape Logic® Paper Labels with "Arrow" Print, 4"L x 1-1/2"W, Fluorescent Yellow, Roll of 500
Features: Perfect for use in the warehouse or on inventory Labels are printed on high gloss paper 500 per roll
Tape Logic® 1" Dia. Round Number Paper Labels with "14" Print, Fluorescent Yellow, Roll of 500
Use brightly colored labels to identify key items around your facility. Features: Labels are printed on high gloss paper 500 per roll