Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WIB3211839

MPN #: 32543

Ashland 4F KA Straight Roller Conveyor, 22" BF, 1-7/8" Roller Dia., 3" Roller Centers, 10'L

Product Description
The Model 4F_ _KA roller conveyor is constructed of 3-1/2" Aluminum side channels, 1.9"x16ga Aluminum tubing, 7/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.

PRICE
$985.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width24-13/16 in
Height3-13/16 in
Weight Capacity45 lbs/ft on 10' Support Centers, 420 lbs/ft on 5' Support Centers
Weight107.2 lbs
Roller Diameter1-7/8 in
Between Frame Width22 in
Axle Center3 in
Gauge16 ga

Product Details

TypeStraight Conveyor
MaterialAluminum
Manufacturers Part Number32543
Conveyor SectionStraight
Wheel/Roller MaterialAluminum
BrandAshland Conveyor Products