Nearly Natural 4' Dracaena Silk Plant
|
Questions & Answers (0)
Product Description
The simple elegance of our four foot tall Corn Stalk Dracaena plant is now yours without ever needing to worry about watering or upkeep. Tall, thick, long stalks overlap each other to create multiple levels of beauty as they cascade out in a fountain of green. Those desiring a closer look will be rewarded with views of light patterns against dark green. Comes with a pot and faux soil.
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 48 in |
| Pot Size | 7"W x 5-1/2"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Dracaena |
| Material | Polyester, Iron Wire, Plastic |
| Description | 4' Dracaena Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6650 |
| Purpose | Floor |
| Brand | Nearly Natural |