Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB262112GN

Exclusive Brands Clearance

Global Industrial™ 4' Outdoor Steel Slat Park Bench, Backless, Green

|
Questions & Answers (0)
PRICE
$186.44
was $459.95
Save $273.51 (59.47%)
Ships in One Business Day
Select Color
Heavy Duty commercial bench is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled.
Seat dimensions: 46"L x 22"D with 1-1/2" wide slats

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.