Ok, you've seen apples, oranges, and other fruits in a bowl. But how about Berry Balls? Yes, it's different, and we have to tell you, it's really interesting as well. Everyone who sees these has to pick them up and look at them - they even smell them! So get a set of 6 for yourself and display them anywhere - they are guaranteed to become a point of interest, no matter where they reside.
Nearly Natural 4'' Berry Ball (Set of 6)
|
Questions & Answers (0)
Product Description
PRICE
$55.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 48 in |
| Plant Height | 4 in |
Product Details
| Type | Artifical Fruit |
| Material | Polyester, Plastic, Iron |
| Package Quantity | 6 |
| Description | 4'' Berry Ball |
| Color | Green |
| Manufacturers Part Number | 4795 |
| Purpose | Desk Top |
| Brand | Nearly Natural |