Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047702

MPN #: 4SCF

4SCF, Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 4,

Product Description
4SCF, Screw Conveyor Flange; fits "Ultimate" Shaft Mount Reducer Size 4;

4SCF, Screw Conveyor Flange; fits "Ultimate" Shaft Mount Reducer WSMR4-Box size 4; Conforms to CEMA standards; Bolt-on design for easy mounting; Heavy duty FCD45-cast iron construction; Double lip seal and braided felt seal installed

PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size4

Product Details

Primary UnitFits "Ultimate" Shaft Mount Reducer Size 4
Manufacturers Part Number4SCF
Suggested Add On"Ultimate" Shaft Mount Reducer; Screw Conveyor Drive Shaft
DescriptionScrew Conveyor Flange
BrandWorldwide Electric Corporation