Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB402645

MPN #: 0406LPF188

4-20X3/8 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax0 5000 pcs

Product Description
4X3/8 Phillips Flat PLastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

PRICE
$955.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/8 in
Thread Size4 in
HeadFlat

Product Details

DrivePhillips
Country of OriginImport
FinishStainless Steel
Package Quantity5000
Manufacturers Part Number0406LPF188