- Color: Silver
- Material: Stainless Steel
- Width: 6-5/16" | 160 Mm
- Height: 7-1/8" | 181 Mm
- Capacity: 7 Qt
- Inner Diameter: 13/16" | 21 Mm
- Depth: 1/2" | 13 Mm
- Nsf Certified: Y
Allpoints 1631021 Beater, Flat, 7 Qt, Stainless Steel, NSF For Kitchen Aid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | KSMC7QFB |
| Type | Mixer Accessories |
| Brand | Kitchen Aid |