Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40029

Global Industrial™ Self Seal Bubble Mailers w/Tear Strip #5 10-1/2"W x 16"L Golden Kraft 70/Pk

Product Description
Self-Seal Bubble Mailers with Tear Strip #5, 10-1/2" x 16" Golden Kraft, 70 Pack

Bubble lined mailers provide light-weight protection for your products.

Features:
  • Mailers feature a 3/16" high slip bubble lining for easy insertion of products
  • Peel and stick lip provides a secure, tamper evident closure
  • Pull tear strip for quick and easy opening
  • Recycled golden kraft paper exterior


PRICE
$49.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
49.95
Buy 3 units - 5 units
47.95Save $2.00 (4%)
Buy 6+ units
46.95Save $3.00 (6%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10-1/2 in
Inside Length14-3/4 in
Inside Width10-3/8 in
Bubble Lining3/16 in

Product Details

Bag Number#5
MaterialKraft Paper/Bubble
Package Quantity70
ColorBrown
Manufacturers Part NumberB40029
ClosureSelf Seal with Tear Strip
BrandGlobal Industrial