- Nylon Cable Ties permanently secure cords, cables, bags, etc
- Tamper Proof - Designed to lock tight
- Will not stretch or slide
- Use to color code items
Model # :WBB3203511
MPN #: CT433F
5-1/2" Nylon Cable Ties, 40 Lbs, Gray, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 1/8 in |
| Tensile Strength | 40 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | Gray |
| Manufacturers Part Number | CT433F |