Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leisure Craft

Model # :WBB3221274

MPN #: RFP6-BLUE

Leisure Craft™ 5-13/16' Personalized Diamond Pattern Bench with Back, Expanded Metal, Blue

Product Description
The Leisure Craft™ Personalized Diamond Pattern Bench – where tradition meets customization. Our very first personalized bench design, it set the standard for custom wording and logos manufactured directly into the bench. Still one of our most popular styles, this bench features a classic diamond pattern and a durable, drip-free thermoplastic coating that resists fading and wear. Perfect for downtown streetscapes, parks, schools, businesses, and places of worship, it offers both strength and personalization to make your space stand out. Proudly Made in the USA. They are coated with your choice of our 17 colors. These benches are right at home in a setting of downtown streetscapes, parks, schools, businesses, or at places of worship.

Features:
  • Customized logo or words cut into steel of bench back
  • 11 Gauge steel
  • Cast iron legs - 1-1/2" wide by 1-1/2" thick
  • Pre-drilled mounting holes


PRICE
$2,055.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-1/4 in
Width27-7/16 in
Height33-1/8 in
Seat Length70 in
Seat Width17-1/2 in
Seat Height16-7/8 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlue
ColorBlue
Finish TypeThermoplastic
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part NumberRFP6-BLUE
Mounting StylePortable
CollectionDiamond Pattern Metal Collection-Personalized
BrandLeisure Craft