Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :T9F602349

MPN #: DYA05072X

5/16-18 x 2-1/4" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - PKG. 50

Product Description
Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.

PRICE
$83.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
83.95
Buy 10 units - 24 units
80.95Save $3.00 (4%)
Buy 25+ units
78.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Size5/16-18

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
Manufacturers Part NumberDYA05072X
BrandTitan Fasteners