M8 X 1.25 x 45mm Machine Screw - Phillips Pan Head - Class 4.8 - Steel - Zinc - 50 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.
PROMOTIONAL PRICE
$61.16was $109.95
Save $48.79 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 mm |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | CNC08045 |
| Brand | Titan Fasteners |