Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamper-Pruf Screws

Model # :T9FB2215140

MPN #: 141402

5/16-18 x 3" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNC - USA - 100 Pk

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.

PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size5/16-18
HeadRound
ThreadCoarse in
Unit of MeasurementInch (Imperial)

Product Details

DriveOne-Way
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionTamper Resistant Machine Screw
Package Quantity100
Manufacturers Part Number141402
Full or Partial ThreadFull
Grade1018
BrandTamper-Pruf Screws