Clinch Studs
Most Relevant
Self Clinching Stud Full Thread Hardened Steel Heat Zinc And Bake

Self Clinching Studs are made from full thread Hardened Steel with a heat zinc and bake finish. Self-clinching studs press-fit into holes and can be embedded in sheet metal or brackets for a secure hold. This durable and reliable hardened steel is a fastening solution for various applications. Lightweight and affordable, they are perfect for low/medium torque applications.
| Compare | Image | Length | Finish | Package Quantity | Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 3/8 in | Zinc | 10000 | 6-32 | Ships Same Day WBB410687 | $699.00 | ||
![]() | 1 in | Zinc | 1000 | 5/16-18 | Ships Same Day WBB413275 | $299.95 | ||
![]() | 1 in | Zinc | 500 | 3/8-16 | Ships Same Day WBB414490 | $475.95 | ||
![]() | 1/2 in | Zinc | 6000 | 1/4-20 | Ships Same Day WBB411239 | $1,049.00 | ||
![]() | 2 in | Zinc | 500 | 5/16-18 | Ships Same Day WBB411228 | $535.00 | ||
![]() | 1-1/4 in | Zinc | 2000 | 1/4-20 | Ships Same Day WBB413379 | $599.00 | ||
![]() | 1-3/4 in | Zinc | 500 | 5/16-18 | Ships Same Day WBB413373 | $389.95 |
Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel

Self Clinching Studs 12 Rib Full Thread 300 Series Stainless Steel have a secure hold in punched or drilled holes. These Self Clinching Studs are made of durable stainless steel. The 12-rib design provides extra stability, while full-threading allows for secure installation. Available in various package quantities.








